Multi-Wattage 208V Wall Heater, White

Item #: 591967

Cat #: SSHOWH4008

UPC: 685360156705

Sign In or Register to view pricing and more.
SSHOWH COMMERCIAL SMARTSERIES® - HIGH-OUTPUT WALL HEATER, 1800 - 4000W, 208V, BMS compatible – Connects to Building Management Systems for optimum control, SmartSeries® Digital Thermostat: 5/2-day programmability with four program periods per day, Hold function maintains constant set temperature. Use for freeze protection or vacation setting when away, White grille

Overview

SSHOWH COMMERCIAL SMARTSERIES® - HIGH-OUTPUT WALL HEATER, 1800 - 4000W, 208V, BMS compatible – Connects to Building Management Systems for optimum control, SmartSeries® Digital Thermostat: 5/2-day programmability with four program periods per day, Hold function maintains constant set temperature. Use for freeze protection or vacation setting when away, White grille
Also known as: 685360156705, SSHOWH4008

Specifications

Type: Programmable
Color: White
Volts AC: 208
Wattage: 4000
Mounting: Wall
Type: Programmable
Volts AC: 208
Mounting: Wall
Color: White
Wattage: 4000

Customer Reviews

No reviews for this product
(0)