Datalogger, Humidity / Temperature

Item #: 591900

Cat #: RHT20

UPC: 793950440209

Sign In or Register to view pricing and more.
Documents & Guides
Datalogger, Humidity / Temperature, Humidity Range: 0 to 100%RH ; Temperature Range: -40 to 158°F ; -40 to 70°C. Complete with 3.6 Volt Lithium Battery, Mounting Bracket with Combination Lock, and Windows® 2000, XP, Windows 7, and Vista Compatible Analysis Software.

Overview

Datalogger, Humidity / Temperature, Humidity Range: 0 to 100%RH ; Temperature Range: -40 to 158°F ; -40 to 70°C. Complete with 3.6 Volt Lithium Battery, Mounting Bracket with Combination Lock, and Windows® 2000, XP, Windows 7, and Vista Compatible Analysis Software.
Also known as: 793950440209, RHT20

Specifications

Range: 0 - 100%RH , -40 - 158 F , -40 - 70 C
Type: Humidity / Temperature Datalogger, Lithium Battery
Range: 0 - 100%RH , -40 - 158 F , -40 - 70 C
Type: Humidity / Temperature Datalogger, Lithium Battery

Customer Reviews

No reviews for this product
(0)