STROBE TRIANGULAR 120VAC BLUE

Item #: 591801

Cat #: VALS-120B

UPC: 782979209096

Sign In or Register to view pricing and more.
Documents & Guides
Visalert Strobe Light 120VAC Blue - Available in 24VDC, 120VAC and 240VAC. Five lens colors. 4,000 hour strobe tube. Surface mount on Federal Signal audible signaling devices or control panel. Indoor/outdoor use. Type 3R, IP44 enclosure. UL Listed and CSA Certified.

Overview

Visalert Strobe Light 120VAC Blue - Available in 24VDC, 120VAC and 240VAC. Five lens colors. 4,000 hour strobe tube. Surface mount on Federal Signal audible signaling devices or control panel. Indoor/outdoor use. Type 3R, IP44 enclosure. UL Listed and CSA Certified.
Also known as: 782979209096, VALS-120B

Specifications

Material: Polycarbonate
Color: Blue
Material: Polycarbonate
Color: Blue

Customer Reviews

No reviews for this product
(0)