Corr. Loom Tubing Slit, .62" (15.8mm) X

Item #: 591757

Cat #: CLT62N-C630

UPC: 074983287192

Sign In or Register to view pricing and more.
Documents & Guides
Corrugated loom tubing slit wall, .62" x 100' heat stabilized black nylon 6.

Overview

Corrugated loom tubing slit wall, .62" x 100' heat stabilized black nylon 6.
Also known as: 074983287192, CLT62N-C630

Specifications

Length: 100 ft
Color: Black
Material: Nylon
Diameter: 0.620 in
Length: 100 ft
Material: Nylon
Color: Black
Diameter: 0.620 in

Customer Reviews

No reviews for this product
(0)