This product may not be available in all locations.
3
more

150KVA DT-3 TX 3PH 480V D-480Y/277V TP1
Item #: 591653
Cat #: V48M47T49EE
UPC: 786680031298
Documents & Guides
Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 480V, Taps: 2 at +2.5% /4 at -2.5%, SV 480Y/277V, 150°C rise w/ 200°C insulation systeam, 150 kVA, EE
Sign In or Register to view pricing and more.
No associated products found.
Overview
Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 480V, Taps: 2 at +2.5% /4 at -2.5%, SV 480Y/277V, 150°C rise w/ 200°C insulation systeam, 150 kVA, EE
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.
Also known as: 786680031298, V48M47T49EE
Specifications
Volt Amps: | 150kVA |
Type: | Dry Type Transformer |
Primary Voltage: | 480 |
Secondary Voltage: | 277/480Y |
Volt Amps: | 150kVA |
Primary Voltage: | 480 |
Type: | Dry Type Transformer |
Secondary Voltage: | 277/480Y |
Customer Reviews
No reviews for this product
(0)