3 Light Glass Bath Vanity Light, Brushed Nickel

Item #: 5916

Cat #: P3268-09

UPC: 785247326815

Sign In or Register to view pricing and more.
Three Light Alabaster Glass Traditional Bath Vanity Light, 24.75 Inch x 7 Inch x 8.75 Inch, Brushed Nickel

Overview

Three Light Alabaster Glass Traditional Bath Vanity Light, 24.75 Inch x 7 Inch x 8.75 Inch, Brushed Nickel
The Avalon collection is characterized by casual, flowing elements. A braided metal motif provides subtle decoration and distinguishing highlights. Overscaled glass adds the finishing touch to this transitional design. Three-light bath bracket with swirled alabaster glass in Brushed Nickel finish.
Also known as: 785247326815, P3268-09

Specifications

Base: Medium Screw (E26)
Wattage: 100
Diameter: 24 3/4 in
Color: Brushed Nickel
Material: Steel
Type: 3-Light
Standards: California Proposition 65
Base: Medium Screw (E26)
Diameter: 24 3/4 in
Material: Steel
Standards: California Proposition 65
Wattage: 100
Color: Brushed Nickel
Type: 3-Light

Customer Reviews

No reviews for this product
(0)