Sign In or Register to view pricing and more.
Documents & Guides
OMC G122204 22/4 PLENUM RATED CABLE
Overview
OMC G122204 22/4 PLENUM RATED CABLE
Also known as: G122204
Specifications
Knockout Diameter: | 1/2 in |
Mounting: | Bracket, Screw On, Nail On |
Color: | Gray |
Material: | Steel |
Depth: | 2 1/8 in |
Cubic Inches: | 30.300 in³ |
Knockout Diameter: | 1/2 in |
Color: | Gray |
Depth: | 2 1/8 in |
Mounting: | Bracket, Screw On, Nail On |
Material: | Steel |
Cubic Inches: | 30.300 in³ |
Customer Reviews
No reviews for this product
(0)