3/8" Keystone Screwdriver 12" Shank

Item #: 591431

Cat #: BD412

UPC: 092644320705

Sign In or Register to view pricing and more.
3/8-Inch Keystone Screwdriver 12-Inch Shank, Oversized handle is 35-percent larger than comparable screwdriver handles

Overview

3/8-Inch Keystone Screwdriver 12-Inch Shank, Oversized handle is 35-percent larger than comparable screwdriver handles
Also known as: 092644320705, BD412

Specifications

Type: Keystone Tip, Screwdriver
Length: 12 in
Material: Steel
Standards: California Proposition 65
Color: Yellow
Type: Keystone Tip, Screwdriver
Material: Steel
Color: Yellow
Length: 12 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)