PRO P7009-30DVEBS 1-F32T8 120/277V

Item #: 591247

Cat #: P7009-30DVEBS

UPC: 785247172825

Sign In or Register to view pricing and more.
PRO P7009-30DVEBS 1-F32T8 120/277V UNDER CAB

Overview

PRO P7009-30DVEBS 1-F32T8 120/277V UNDER CAB
Also known as: 785247172825, P7009-30DVEBS

Specifications

Wattage: 32
Volts AC: 120
Length: 4 ft, 48 in
Color: White
Standards: California Proposition 65
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft, 48 in
Standards: California Proposition 65
Volts AC: 120
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)