Locking Connector, 15A, 250V, L6-15R, Black/White

Item #: 59111

Cat #: HBL4579C

UPC: 783585170107

Locking Connector, 15A, 250V. L6-15R, Black/White, 2-Pole, 3-Wire Grounding, Insulgrip, Black Nylon Housing
Sign In or Register to view pricing and more.

No associated products found.

Overview

Locking Connector, 15A, 250V. L6-15R, Black/White, 2-Pole, 3-Wire Grounding, Insulgrip, Black Nylon Housing
The Hubbell HUBHBL4579C Twist-Lock® Insulgrip® Connector Body is constructed of a ribbed nylon housing that provides a secure, impact and chemical resistant grip. The superior cord grip design protects terminations from excess strain and the integral VARI-SIZE insert accomodates a wide range of cord diameters.
Also known as: 783585170107, HBL4579C

Specifications

Type: Grounding, Connector
Color: Black, White
Amps: 15
Volts AC: 240
Material: Nylon
NEMA Configuration: L6-15R
Type: Grounding, Connector
Amps: 15
Material: Nylon
Color: Black, White
Volts AC: 240
NEMA Configuration: L6-15R

Customer Reviews

No reviews for this product
(0)