![5"/6" LED Retrofit Downlight Light Module 5"/6" LED Retrofit Downlight Light Module](https://rexel-cdn.com/products/halml5606930.jpg?i=B0C57011-66A8-4BE8-A0C0-1DBE9EAA8BC5&f=420)
5"/6" LED Retrofit Downlight Light Module
Item #: 591094
Cat #: ML5606930
UPC: 080083626496
Sign In or Register to view pricing and more.
5 Inch / 6 Inch LED Module, UNV, 600 Series, 90CRI, 3000K
Overview
5 Inch / 6 Inch LED Module, UNV, 600 Series, 90CRI, 3000K
The Halo ML56 LED Downlighting System is a series of modular LED Light Modules for use with dedicated 5” or 6” ML56 LED trims. The ML56 system is suitable for new construction, remodel and retrofit installation.
Also known as: 080083626496, ML5606930
Specifications
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Volts AC: | 120, 277 |
Color: | White |
Wattage: | 11 |
Diameter: | 6 in |
Length: | 6.500 in |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120, 277 |
Wattage: | 11 |
Length: | 6.500 in |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Color: | White |
Diameter: | 6 in |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)