SOOW Portable Cord, 14/3, Black, Rated 90°C, 600V

Item #: 59102

Cat #: B11403

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SOOW Portable Cord, 14 AWG, 3-Conductor, Stranded Copper, Black, EPDM Insulatin, Chlorinated Polyethylene (CPE) Jacket, Rated 90°C, 600V, UL Rated, MSHA Approved

Overview

SOOW Portable Cord, 14 AWG, 3-Conductor, Stranded Copper, Black, EPDM Insulatin, Chlorinated Polyethylene (CPE) Jacket, Rated 90°C, 600V, UL Rated, MSHA Approved
Also known as: B11403

Specifications

Conductors: 3
Material: Copper
Color: Black
Volts AC: 600
Gauge: 14
Jacket: CPE
Conductors: 3
Color: Black
Gauge: 14
Material: Copper
Volts AC: 600
Jacket: CPE

Customer Reviews

No reviews for this product
(0)