Junction Box, Screw Cover, NEMA 1, 12 x 12 x 8", Steel/Gray

Item #: 590859

Cat #: 12128-SC1-NK

UPC: 784572101548

Documents & Guides
Junction Box, Screw Cover, NEMA 1, 12 x 12 x 8 Inch, Material/Finish: Steel/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, Screw Cover, NEMA 1, 12 x 12 x 8 Inch, Material/Finish: Steel/Gray
Also known as: 784572101548, 12128-SC1-NK

Specifications

Height: 12 in
Width: 12 in
Depth: 8 in
Color: Gray
Material: Steel
Size: 12 x 12 x 8 in
Height: 12 in
Depth: 8 in
Material: Steel
Width: 12 in
Color: Gray
Size: 12 x 12 x 8 in

Customer Reviews

No reviews for this product
(0)