Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Timer Control, Spring Wound, Switch Type: SPST, 125-277 Volts AC, 50/60 Hz, Material/Finish: Brushed Metal
Overview
Timer Control, Spring Wound, Switch Type: SPST, 125-277 Volts AC, 50/60 Hz, Material/Finish: Brushed Metal
The FF Series Commercial Countdown Timers are designed to replace any standard wall switch and do not require electricity to operate. These energy-efficient switches automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads. A commercial "brushed metal" look plate (plastic construction) meets NEC requirements.
Also known as: 078275184114, FF5MH
Specifications
Color: | Brushed Metal |
Color: | Brushed Metal |
Customer Reviews
No reviews for this product
(0)