SOOW Portable Cord, 6/4, Black, Rated 90°C, 600V

Item #: 59082

Cat #: B10604

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SOOW Portable Cord, 6 AWG, 4-Conductor, Stranded Bare Copper, Black, Rated 90°C, 600V

Overview

SOOW Portable Cord, 6 AWG, 4-Conductor, Stranded Bare Copper, Black, Rated 90°C, 600V
SOOW cord is a service cord that is constructed with an oil-resistant black thermoset polyethylene (CPE) jacket with color-coded synthetic oil, ozone and water resistant rubber (EPDM) insulation . The durability of SOOW cord is a result of the components of the jacket and insulation material.
Also known as: B10604

Specifications

Jacket: Rubber
Material: Copper
Color: Black
Volts AC: 600
Gauge: 6
Conductors: 4
Jacket: Rubber
Color: Black
Gauge: 6
Material: Copper
Volts AC: 600
Conductors: 4

Customer Reviews

No reviews for this product
(0)