SOOW Portable Cord, 10/7, Black, Rated 90°C, 600V

Item #: 59064

Cat #: B11007

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SOOW Portable Cord, 10 AWG, 7-Conductor, Stranded Copper, Black, EPDM Insulatin, Chlorinated Polyethylene (CPE) Jacket, Rated 90°C, 600V, UL Rated, MSHA Approved

Overview

SOOW Portable Cord, 10 AWG, 7-Conductor, Stranded Copper, Black, EPDM Insulatin, Chlorinated Polyethylene (CPE) Jacket, Rated 90°C, 600V, UL Rated, MSHA Approved
Also known as: B11007

Specifications

Gauge: 10
Material: Copper
Color: Black
Volts AC: 600
Conductors: 7
Jacket: CPE
Gauge: 10
Color: Black
Conductors: 7
Material: Copper
Volts AC: 600
Jacket: CPE

Customer Reviews

No reviews for this product
(0)