
Switch Duplex Comb 3Way/PL 15A 120V BR
Item #: 590325
Cat #: 294B-BOX
UPC: 032664162602
Documents & Guides
Eaton commercial grade combination switch, Neon pil lgt, Stand, #14 - #12 AWG, 15A, Commer, 120V (Switch), 125V (pil lgt), bk and sd wiring, togg, Maint closure, Screw, Brass, Brown, -20-60?C, 3-way, dplx, thermoplas, 1 / 25W
Sign In or Register to view pricing and more.
Overview
Eaton commercial grade combination switch, Neon pil lgt, Stand, #14 - #12 AWG, 15A, Commer, 120V (Switch), 125V (pil lgt), bk and sd wiring, togg, Maint closure, Screw, Brass, Brown, -20-60?C, 3-way, dplx, thermoplas, 1 / 25W
Also known as: 032664162602, 294B-BOX
Specifications
Color: | Brown |
Mounting: | Flush |
Amps: | 15 |
Material: | Thermoplastic |
Type: | Standard |
Color: | Brown |
Amps: | 15 |
Type: | Standard |
Mounting: | Flush |
Material: | Thermoplastic |
Customer Reviews
No reviews for this product
(0)