TURNLOK GCM PLUG 3W 30A 125V B&W

Item #: 590243

Cat #: L530-PGCM

UPC: 785007265590

Sign In or Register to view pricing and more.
Documents & Guides
30A 125V Locking Ground Continunity Monitoring GCM Plug NEMA L5-30P

Overview

30A 125V Locking Ground Continunity Monitoring GCM Plug NEMA L5-30P
Also known as: 785007265590, L530-PGCM

Specifications

Phase: 3
Color: Gray, Black, White
Amps: 30
Type: Plug
Length: 3 in
NEMA Configuration: L5-30P
Phase: 3
Amps: 30
Length: 3 in
Color: Gray, Black, White
Type: Plug
NEMA Configuration: L5-30P

Customer Reviews

No reviews for this product
(0)