TUNLOK PLUG 4W 20A 125/250V

Item #: 590051

Cat #: L1420-PGCM

UPC: 785007265538

Sign In or Register to view pricing and more.
Documents & Guides
20A 125/250V Locking Ground Continunity Monitoring GCM Plug NEMA L14-20P

Overview

20A 125/250V Locking Ground Continunity Monitoring GCM Plug NEMA L14-20P
Also known as: 785007265538, L1420-PGCM

Specifications

Phase: 3
Color: Gray, Black, White
Amps: 20
Type: Plug
Length: 3 in
NEMA Configuration: L14-20P
Phase: 3
Amps: 20
Length: 3 in
Color: Gray, Black, White
Type: Plug
NEMA Configuration: L14-20P

Customer Reviews

No reviews for this product
(0)