
Locking Connector, 20A, 3PH 125/250V, 3P4W, L14-20R, Black/White
Item #: 58992
Cat #: HBL2413
UPC: 783585038155
Documents & Guides
Locking Connector, 20A, 3PH 125/250V, 3P4W, L14-20R, Black/White
Sign In or Register to view pricing and more.
Overview
Locking Connector, 20A, 3PH 125/250V, 3P4W, L14-20R, Black/White
The Hubbell HUBHBL2413 Twist-Lock® connector body features a superior cord grip design that protects terminations from excess strain and a clear, funnel shaped wire entry that makes for ease of termination. The integral dust shield protects wiring chamber from dust or contaminants.
Also known as: 783585038155, HBL2413
Specifications
Type: | Grounding, Connector |
Color: | Black/White |
Amps: | 20 |
Volts AC: | 250, 125 |
Material: | Nylon |
NEMA Configuration: | L14-20R |
Type: | Grounding, Connector |
Amps: | 20 |
Material: | Nylon |
Color: | Black/White |
Volts AC: | 250, 125 |
NEMA Configuration: | L14-20R |
Customer Reviews
No reviews for this product
(0)