Ceiling Light, Outdoor, 1-Light, 27W, Black

Item #: 589913

Cat #: P7340-31WB

UPC: 785247172009

Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Light, Outdoor, 1-Light, 27 Watt, Base: Twist Lock (GU24), Width/Diameter: 8-1/4 inch, Finish: Black, Family: Non-Metallic

Overview

Ceiling Light, Outdoor, 1-Light, 27 Watt, Base: Twist Lock (GU24), Width/Diameter: 8-1/4 inch, Finish: Black, Family: Non-Metallic
Also known as: 785247172009, P7340-31WB

Specifications

Type: Ceiling Light
Color: Black
Diameter: 8 1/4 in
Wattage: 41
Base: 2-Pin Twist Lock (GU24)
Type: Ceiling Light
Diameter: 8 1/4 in
Base: 2-Pin Twist Lock (GU24)
Color: Black
Wattage: 41

Customer Reviews

No reviews for this product
(0)