This product has been discontinued.
15A, 125V, 2 Pole, 3 Wire Grounding
Item #: 589760
Cat #: USB15X2
UPC: 883778304675
Sign In or Register to view pricing and more.
HBL USB15X2 RECEP DUP 15A 1
Overview
HBL USB15X2 RECEP DUP 15A 1
Also known as: 883778304675, USB15X2
Specifications
Color: | Brown |
Color: | Brown |
Customer Reviews
No reviews for this product
(0)