Insulgrip Plug, 20A, 3 Phase 250V AC, 3 Pole, 4 Wire Grounding

Item #: 58971

Cat #: HBL2421

UPC: 783585038193

Sign In or Register to view pricing and more.
Documents & Guides
Insulgrip Plug, 20A, 3 Phase 250V AC, 3 Pole, 4 Wire Grounding, Black/White

Overview

Insulgrip Plug, 20A, 3 Phase 250V AC, 3 Pole, 4 Wire Grounding, Black/White
The Hubbell HUBHBL2421 Twist-Lock® plug features a superior cord grip design that protects terminations from excess strain and a clear, funnel shaped wire entry that makes for ease of termination. The integral dust shield protects wiring chamber from dust or contaminants.
Also known as: 783585038193, HBL2421

Specifications

Type: Grounding, Plug
Color: Black/White
Amps: 20
Volts AC: 250
Material: Brass, Nylon
Type: Grounding, Plug
Amps: 20
Material: Brass, Nylon
Color: Black/White
Volts AC: 250

Customer Reviews

No reviews for this product
(0)