2" Flexible Liquidtight Connector, 90 D

Item #: 589442

Cat #: S62000FC90

UPC: 847656006143

Documents & Guides
2 inch, Flexible Connector, Liquidtight, 90°, Stainless Steel.
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Calbrite
CLB S62000CTFX SS 2"
Item #: 589451
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Calbrite
CLB S62000CTCC 2IN SS316 PVC
Item #: 1789893
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

2 inch, Flexible Connector, Liquidtight, 90°, Stainless Steel.
Also known as: 847656006143, S62000FC90

Specifications

Material: Stainless Steel
Diameter: 2 in
Material: Stainless Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)