CLB S62000CTCC 2IN SS316 PVC

Item #: 1789893

Cat #: S62000CTCC

UPC: 847656086138

Documents & Guides
No Documents Available
CLB S62000CTCC 2IN SS316 PVC
Sign In or Register to view pricing and more.

No associated products found.

Overview

CLB S62000CTCC 2IN SS316 PVC
Also known as: 847656086138, S62000CTCC

Specifications

Length: 25 ft
Jacket: PVC
Diameter: 2 in
Material: 316 Stainless Steel
Package Type: Coil
Color: Clear Coat
Length: 25 ft
Diameter: 2 in
Package Type: Coil
Jacket: PVC
Material: 316 Stainless Steel
Color: Clear Coat

Customer Reviews

No reviews for this product
(0)