RAB FFLED39T FUT.FLOOD 39W COOL TR

Item #: 589199

Cat #: FFLED39T

UPC: 019813104539

Documents & Guides
RAB FFLED39T FUT.FLOOD 39W COOL TR
Sign In or Register to view pricing and more.

No associated products found.

Overview

RAB FFLED39T FUT.FLOOD 39W COOL TR
The RAB RABFFLED39T is perfect for small to mid-size lighting applications, these floodlights are available in 4 wattages, 3 beam spreads and 3 mounting options.
Also known as: 019813104539, FFLED39T

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 39
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 5753
Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Light Technology: LED
Wattage: 39
Color: Bronze
Lumens: 5753

Customer Reviews

No reviews for this product
(0)