Locking Connector, 20A, 3PH 250V, 3P4W, L15-20R

Item #: 58899

Cat #: HBL2423

UPC: 783585038216

Documents & Guides
Locking Connector, 20A, 3PH 250V, 3P4W, L15-20R
Sign In or Register to view pricing and more.

No associated products found.

Overview

Locking Connector, 20A, 3PH 250V, 3P4W, L15-20R
The Hubbell HUBHBL2423 Twist-Lock® plug features a ribbed nylon housing that provides a secure grip and impact and chemical resistance. A superior cord grip design protects terminations from excess strain and a clear, funnel shaped wire entry makes for ease of termination. The integral dust shield protects wiring chamber from dust or contaminants.
Also known as: 783585038216, HBL2423

Specifications

Type: Grounding, Connector
Color: Black/White
Amps: 20
Volts AC: 250
NEMA Configuration: L15-20R
Type: Grounding, Connector
Amps: 20
NEMA Configuration: L15-20R
Color: Black/White
Volts AC: 250

Customer Reviews

No reviews for this product
(0)