Cover Coupler, T-70 Series 2-Piece Raceway, Non-Metallic, Off White

Item #: 58886

Cat #: T70CCIW-X

UPC: 074983631087

T-70 cover coupler fitting, PVC, White, Joins cover sections of T-70, Twin-70, and TG-70. raceway cover together
Sign In or Register to view pricing and more.

No associated products found.

Overview

T-70 cover coupler fitting, PVC, White, Joins cover sections of T-70, Twin-70, and TG-70. raceway cover together
T-70 cover coupler fitting: Joins cover sections of T-70, Twin-70, and TG-70. raceway cover together, Off White.
Also known as: 074983631087, T70CCIW-X

Specifications

Color: Off-White
Material: PVC
Length: 0.440 in
Height: 0.440 in
Width: 2.760 in
Color: Off-White
Length: 0.440 in
Width: 2.760 in
Material: PVC
Height: 0.440 in

Customer Reviews

No reviews for this product
(0)