Compact Fluorescent Lamp, Twist, 32W, 120V, 2700K

Item #: 588077

Cat #: 801032

UPC: 762148062363

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 32 Watt, 120 Volt, Bulb: EL/mDT (Twist), Base: Medium Screw (E26), Lumens: 2100, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10000 Hrs., Standard Case Qty: 6

Overview

Compact Fluorescent Lamp, 32 Watt, 120 Volt, Bulb: EL/mDT (Twist), Base: Medium Screw (E26), Lumens: 2100, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10000 Hrs., Standard Case Qty: 6
Also known as: 762148062363, 801032

Specifications

Base: Medium Screw (E26)
Wattage: 32
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 2100
Shape: EL/mDT (Twister)
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 2100
Color Temperature: 2700 (Warm White)
Wattage: 32
Volts AC: 120
Shape: EL/mDT (Twister)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)