HTSHK END CAP 3:1 RATIO 2/0-50KCMIL

Item #: 587986

Cat #: HSC300-600

UPC: 786210872117

Sign In or Register to view pricing and more.
Heat-Shrinkable HSC Series End Caps for Cable Range 2/0 - 350 MCM, Expanded Diameter 1.5 inch, Length 3.25 inch, rated for 600 Volt, 90 degrees continuous use, Material: Cross-linked polyolefin with thermoplastic adhesive liner, Black

Overview

Heat-Shrinkable HSC Series End Caps for Cable Range 2/0 - 350 MCM, Expanded Diameter 1.5 inch, Length 3.25 inch, rated for 600 Volt, 90 degrees continuous use, Material: Cross-linked polyolefin with thermoplastic adhesive liner, Black
Also known as: 786210872117, HSC300-600

Specifications

Color: Black
Length: 3 1/4 in
Allowable Gauge Range: 2/0 - 350
Color: Black
Allowable Gauge Range: 2/0 - 350
Length: 3 1/4 in

Customer Reviews

No reviews for this product
(0)