2
more
Non-Metallic Surface Raceway, One-Piece, Hinged, 1-1/2" x 8', Ivory
Item #: 58766
Cat #: LD10EI8-A
UPC: 074983631513
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Non-Metallic Surface Raceway, One-Piece, Hinged, Electric Ivory, Type LD10, 1.51 Inch Wide x .94 Inch High x 8 Foot Long
Overview
Non-Metallic Surface Raceway, One-Piece, Hinged, Electric Ivory, Type LD10, 1.51 Inch Wide x .94 Inch High x 8 Foot Long
One-piece latching surface raceway with pre-applied adhesive backed tape, 8 foot length, Electric Ivory, PVC, Length 8.00 ft.
Also known as: 074983631513, LD10EI8-A
Specifications
Length: | 8 ft |
Color: | Ivory |
Material: | PVC |
Height: | 0.940 in |
Width: | 1.510 in |
Length: | 8 ft |
Material: | PVC |
Width: | 1.510 in |
Color: | Ivory |
Height: | 0.940 in |
Customer Reviews
No reviews for this product
(0)