Non-Metallic Surface Raceway, One-Piece, Hinged, 1" x 8', Off White

Item #: 58727

Cat #: LD5IW8-A

UPC: 074983631544

Sign In or Register to view pricing and more.
Non-Metallic Surface Raceway, One-Piece, Hinged, Off White, Type LD5, 1.01 Inch Wide x .60 Inch High x 8 Foot Long

Overview

Non-Metallic Surface Raceway, One-Piece, Hinged, Off White, Type LD5, 1.01 Inch Wide x .60 Inch High x 8 Foot Long
1 bend radius control fittings, One-piece hinged design, Adhesive backing, Available in different sizes & lengths, Non-metallic construction, Distinct colors and Full selection of fittings and surface mount boxes.
Also known as: 074983631544, LD5IW8-A

Specifications

Length: 8 ft
Color: White
Material: PVC
Height: 0.600 in
Width: 1.010 in
Length: 8 ft
Material: PVC
Width: 1.010 in
Color: White
Height: 0.600 in

Customer Reviews

No reviews for this product
(0)