Twist-Lock, Industrial, Male Plug, 20A 125/250V, 3-Pole 3-Wire Non

Item #: 58725

Cat #: HBL9965C

UPC: 783585037608

Documents & Guides
Twist-Lock, Industrial, Male Plug, 20A 125/250V, 3-Pole 3-Wire Non Grounding, Non-NEMA, Screw Terminal
Sign In or Register to view pricing and more.

No associated products found.

Overview

Twist-Lock, Industrial, Male Plug, 20A 125/250V, 3-Pole 3-Wire Non Grounding, Non-NEMA, Screw Terminal
The Hubbell HUBHBL9965C Twist-Lock® Insulgrip® plug features a ribbed nylon housing that provides a secure grip and impact and chemical resistance. A clear, funnel shaped wire entry is included for ease of termination and an integral dust shield protects wiring chamber from dust or contaminants. The superior cord grip design protects terminations from excess strain.
Also known as: 783585037608, HBL9965C

Specifications

Type: Grounding, Plug
NEMA Configuration: Non-Nema
Color: Black/White
Amps: 20
Volts AC: 250, 125
Type: Grounding, Plug
Color: Black/White
Volts AC: 250, 125
NEMA Configuration: Non-Nema
Amps: 20

Customer Reviews

No reviews for this product
(0)