Wall Bracket, Hinged, 2RU, Blk

Item #: 58716

Cat #: WBH2

UPC: 074983489183

Bracket, Wall Mount, Hinged, 2RU, Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Bracket, Wall Mount, Hinged, 2RU, Black
The hinged wall mount bracket expands rack space to the wall, maximizing space in telecommunication rooms. This product can be used with other accessories to achieve an open wall mount rack application for patching or small active equipment. This bracket has an overall depth of 6.26 inches. The wall mount bracket is made of steel, is 2 RU, and is black.
Also known as: 074983489183, WBH2

Specifications

Size: 2RMU
Color: Black
Material: Steel
Mounting: Wall
Height: 3.500 in
Width: 20.200 in
Depth: 6.300 in
Size: 2RMU
Material: Steel
Height: 3.500 in
Depth: 6.300 in
Color: Black
Mounting: Wall
Width: 20.200 in

Customer Reviews

No reviews for this product
(0)