![Corr. Loom Tubing Slit, 0.35" (8.9mm) X Corr. Loom Tubing Slit, 0.35" (8.9mm) X](https://rexel-cdn.com/products/e22cb0179a8c5d3a8d6b8e7b8b0d23cdfa849107-large.jpg?i=A1A6FBBD-849C-451D-BEC5-F2F18D54175C&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Corrugated loom tubing slit wall, .35" (8.9mm) x 100' (30.5m), heat stabilized black nylon 6.
Overview
Corrugated loom tubing slit wall, .35" (8.9mm) x 100' (30.5m), heat stabilized black nylon 6.
Also known as: 074983406418, CLT35N-C630
Specifications
Length: | 100 ft |
Color: | Black |
Material: | Nylon |
Diameter: | 0.350 in |
Length: | 100 ft |
Material: | Nylon |
Color: | Black |
Diameter: | 0.350 in |
Customer Reviews
No reviews for this product
(0)