LKG PL NON-NEMA 4W 20A3P250/10A600V

Item #: 587130

Cat #: 7411-G

UPC: 785007121056

Documents & Guides
Lock Plug Non-nema 3pole 4wire 20a250/10a600volt 3pole - For replacement use only.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lock Plug Non-nema 3pole 4wire 20a250/10a600volt 3pole - For replacement use only.
Also known as: 785007121056, 7411-G

Specifications

Phase: 3
NEMA Configuration: Non-Nema
Amps: 20
Length: 3 in
Material: Nylon
Color: Yellow
Phase: 3
Amps: 20
Material: Nylon
NEMA Configuration: Non-Nema
Length: 3 in
Color: Yellow

Customer Reviews

No reviews for this product
(0)