Locking Plug, 20A, 125V, 2P3W Grounding

Item #: 58705

Cat #: HBL2311

UPC: 783585037707

Sign In or Register to view pricing and more.
Documents & Guides
Locking Plug, 20A, 125V, 2P3W Grounding, Black & White Nylon

Overview

Locking Plug, 20A, 125V, 2P3W Grounding, Black & White Nylon
The Hubbell HUBHBL2311 Twist-Lock® plug features a ribbed nylon housing that provides a secure grip and impact and chemical resistance. A superior cord grip design protects terminations from excess strain and a clear, funnel shaped wire entry makes for ease of termination. The integral dust shield protects wiring chamber from dust or contaminants.
Also known as: 783585037707, HBL2311

Specifications

Type: Grounding, Plug
Color: Black/White
Amps: 20
Material: Brass
Volts AC: 125
NEMA Configuration: L5-20P
Type: Grounding, Plug
Amps: 20
Volts AC: 125
Color: Black/White
Material: Brass
NEMA Configuration: L5-20P

Customer Reviews

No reviews for this product
(0)