
Locking Connector, 20A, 125V, L5-20R, 2P3W, Black/White
Item #: 58689
Cat #: HBL2313
UPC: 783585037745
Documents & Guides
Locking Connector, 20A, 125V, L5-20R, 2P3W, Black/White
Sign In or Register to view pricing and more.
Overview
Locking Connector, 20A, 125V, L5-20R, 2P3W, Black/White
The Hubbell HUBHBL2313 Twist-Lock® connector features a ribbed nylon housing that provides a secure grip and impact and chemical resistance. A superior cord grip design protects terminations from excess strain and a clear, funnel shaped wire entry makes for ease of termination. The integral dust shield protects wiring chamber from dust or contaminants.
Also known as: 783585037745, HBL2313
Specifications
Type: | Grounding, Connector |
Volts AC: | 120 |
Color: | Black/White |
Amps: | 20 |
NEMA Configuration: | L5-20R |
Type: | Grounding, Connector |
Color: | Black/White |
NEMA Configuration: | L5-20R |
Volts AC: | 120 |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)