Reducing Bushing, Threaded, Size: 1-1/4" x 1", Material: Steel/Zinc

Item #: 586550

Cat #: RE43S

UPC: 783936010861

Sign In or Register to view pricing and more.
Documents & Guides
Reducing Bushing, Threaded, Size: 1-1/4 Inch x 1 Inch, Material: Steel/Zinc

Overview

Reducing Bushing, Threaded, Size: 1-1/4 Inch x 1 Inch, Material: Steel/Zinc
Also known as: 783936010861, RE43S

Specifications

Diameter: 1 in, 1 1/4 in
Material: Steel
Finish: Zinc
Diameter: 1 in, 1 1/4 in
Finish: Zinc
Material: Steel

Customer Reviews

No reviews for this product
(0)