This product may not be available in all locations.

Breaker, Bolt On, 25A, 277VAC, 1P, Molded Case, 14kAIC
Item #: 58651
Cat #: TEY125
UPC: 783164403305
Documents & Guides
25 Amp, 1-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277 Volt AC, 250 Volt DC, Fixed Thermal-Magnetic Trip
Sign In or Register to view pricing and more.
Overview
25 Amp, 1-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277 Volt AC, 250 Volt DC, Fixed Thermal-Magnetic Trip
Also known as: 783164403305, TEY125
Specifications
Volts DC: | 250 |
Volts AC: | 277 |
Poles: | 1 |
Amps: | 25 |
Family / Style: | E150 |
Interrupt Rating AC: | 14 kA |
Volts DC: | 250 |
Poles: | 1 |
Family / Style: | E150 |
Volts AC: | 277 |
Amps: | 25 |
Interrupt Rating AC: | 14 kA |
Customer Reviews
No reviews for this product
(0)