12W BR30 LED Lamp, 27K

Item #: 586220

Cat #: LED12BR30D27K

UPC: 762148243946

LED Elite BR Series 12W Dimmable Smooth BR30 2700K. *** Not for Sale in California due to State Regulations ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Elite BR Series 12W Dimmable Smooth BR30 2700K. *** Not for Sale in California due to State Regulations ***
Also known as: 762148243946, LED12BR30D27K

Specifications

Lumens: 850
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 82
Wattage: 12
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Lumens: 850
Shape: BR30 (Bulged Reflector)
Wattage: 12
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: LED

Customer Reviews

2 Overall
(1)
2/5
S Wilson - Charlotte Court House, VA on 09/06/2014
KILL MY RADIO SIGNAL
I just installed 4 of these and they have killed my radio signal. I an unable to use the radio when these lights are on. Maybe this is common for LEDs. I have the radio on all the time so this is a real problem.