Non-Metallic Surface Raceway, 1-Piece, Hinged, 1-1/2" x 10', Off-White

Item #: 58611

Cat #: LD10IW10-A

UPC: 074983631728

Non-Metallic Surface Raceway, One-Piece, Hinged, Off-White, Type LD10, 1.51 Inch Wide x .94 Inch High x 10 Foot Long
Sign In or Register to view pricing and more.

No associated products found.

Overview

Non-Metallic Surface Raceway, One-Piece, Hinged, Off-White, Type LD10, 1.51 Inch Wide x .94 Inch High x 10 Foot Long
The LD10 Surface Raceway channel is a one-piece latching channel with integrated cover and is designed to route, protect, and conceal data, voice, and video cabling. It features a factory-applied adhesive backing for fast mounting. It is 10 feet in length and is 1.5 inches wide by 0.94 inches deep. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant. It is constructed of rigid PVC.
Also known as: 074983631728, LD10IW10-A

Specifications

Color: Off-White
Material: PVC
Length: 10 ft
Height: 0.940 in
Width: 1.510 in
Color: Off-White
Length: 10 ft
Width: 1.510 in
Material: PVC
Height: 0.940 in

Customer Reviews

No reviews for this product
(0)