4/3 w/Ground, MC, Aluminum Armor, Stranded

Item #: 585719

Cat #: 2124-30-00

UPC: 077680130518

Sign In or Register to view pricing and more.
Documents & Guides
4/3 Copper Conductors with Ground (8 AWG), 600V, Interlocked Aluminum Armor, Stranded, 100 ft. Coil. Wire Colors (120 Volt): Red, Black, White, Green. O.D.: .1.035"

Overview

4/3 Copper Conductors with Ground (8 AWG), 600V, Interlocked Aluminum Armor, Stranded, 100 ft. Coil. Wire Colors (120 Volt): Red, Black, White, Green. O.D.: .1.035"
MC Lite Type MC Feeder Cable, Traditional, With Ground And Neutral, 3 Conductors, 4 AWG Conductor, 8 AWG Ground, Stranded Copper, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Interlocking Aluminum Strip Armor, Color: Brown, Orange, Yellow, Gray, Green, 500 FT, Weight: 616.7 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Numbers E80042 And R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant, ISO 9001 Certified
Also known as: 077680130518, 2124-30-00

Specifications

Length: 100 ft
Gauge: 4
Conductors: 3
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Length: 100 ft
Conductors: 3
Jacket: Aluminum
Stranding: Stranded
Gauge: 4
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)