Non-Metallic Surface Raceway, 1-Piece, Hinged, 1.02" x 10', Off-White

Item #: 58564

Cat #: LD5IW10-A

UPC: 074983631742

Sign In or Register to view pricing and more.
Non-Metallic Surface Raceway, One-Piece, Hinged, Off-White, Type LD5, 1.02 Inch Wide x 0.58 Inch High x 10 Foot Long

Overview

Non-Metallic Surface Raceway, One-Piece, Hinged, Off-White, Type LD5, 1.02 Inch Wide x 0.58 Inch High x 10 Foot Long
Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes
Also known as: 074983631742, LD5IW10-A

Specifications

Color: Off-White
Material: PVC
Length: 10 ft
Height: 0.580 in
Width: 1.020 in
Color: Off-White
Length: 10 ft
Width: 1.020 in
Material: PVC
Height: 0.580 in

Customer Reviews

No reviews for this product
(0)