2
more

Cable Manager, Horizontal, PatchLink, 3.5" H x 19" W x 8.9" D, 2RMU
Item #: 58558
Cat #: WMPF1E
UPC: 074983377978
Documents & Guides
Cable Manager, Horizontal, PatchLink, 3.5 Inch Height x 19 Inch Width x 8.9 Inch Depth, 2RMU, Front Only
Sign In or Register to view pricing and more.
Overview
Cable Manager, Horizontal, PatchLink, 3.5 Inch Height x 19 Inch Width x 8.9 Inch Depth, 2RMU, Front Only
The Panduit PatchLink Horizontal Cable Manager manages category 5e and 6 copper, fiber optic and coaxial cables on the front and rear of any standard 19in (483mm) EIA rack or cabinet. Flexible fingers not only provide a safe integral bendradius but simplify adds, moves and changes for an easy-to-maintain finished, professional finish. Front Only Cover, ABS, 2RU, Black, 1pc.
Also known as: 074983377978, WMPF1E
Specifications
Size: | 2RMU |
Color: | Black |
Width: | 19 in |
Mounting: | Horizontal |
Height: | 3.500 in |
Depth: | 3.700 in |
Size: | 2RMU |
Width: | 19 in |
Height: | 3.500 in |
Color: | Black |
Mounting: | Horizontal |
Depth: | 3.700 in |
Customer Reviews
No reviews for this product
(0)