Low Voltage Single Channel Surface Raceway, Hinged, 10'

Item #: 58542

Cat #: LD3IW10-A

UPC: 074983631766

LD Low Voltage Single Channel Surface Raceway, Non-Metallic, One-Piece, Hinged, 10 Foot, Off-White
Sign In or Register to view pricing and more.

No associated products found.

Overview

LD Low Voltage Single Channel Surface Raceway, Non-Metallic, One-Piece, Hinged, 10 Foot, Off-White
Effortlessly route, protect, and conceal data, voice, and video cables with our low voltage channels. Snap-on installation and adhesive backing ensure a sleek, organized setup.
Also known as: 074983631766, LD3IW10-A

Specifications

Color: White
Material: PVC
Length: 10 ft
Height: 0.046 in
Color: White
Length: 10 ft
Material: PVC
Height: 0.046 in

Customer Reviews

No reviews for this product
(0)