SLIMWALLPK 57W 4K 120 TO 277

Item #: 584449

Cat #: SLIM57N

UPC: 019813104027

Sign In or Register to view pricing and more.
Documents & Guides
SLIM WALLPACK 57W NEUTRAL LED 120 TO 277V BRONZE WP2

Overview

SLIM WALLPACK 57W NEUTRAL LED 120 TO 277V BRONZE WP2
Also known as: 019813104027, SLIM57N

Specifications

Color: Bronze
Color: Bronze

Customer Reviews

No reviews for this product
(0)