3
more

Lineman's Wrench
Item #: 584425
Cat #: 3146
UPC: 092644680007
Documents & Guides
Lineman's Wrench, 5/8", 13-Inch Overall Length
Sign In or Register to view pricing and more.
No associated products found.
Overview
Lineman's Wrench, 5/8", 13-Inch Overall Length
Klein Tools' Lineman's Wrenches are forged from special bar steel and heat-treated for durability and long life. These wrenches are designed for use on heavy three-bolt guy clamps where clearance is limited. Each end has two different size openings, plus a hole at the larger end for turning-in standard pole steps.
Also known as: 092644680007, 3146, Bell wrench, donkey knocker
Specifications
Type: | Wrench, Specialty, Ratcheting |
Diameter: | 5/8 in |
Color: | Dark Blue |
Length: | 13 in |
Standards: | California Proposition 65 |
Type: | Wrench, Specialty, Ratcheting |
Color: | Dark Blue |
Standards: | California Proposition 65 |
Diameter: | 5/8 in |
Length: | 13 in |
Customer Reviews
No reviews for this product
(0)