ENTRA 12W COOL 120V PCWALL WHI

Item #: 584378

Cat #: ENTRA12W/PC

UPC: 019813107318

Sign In or Register to view pricing and more.
Documents & Guides
ENTRA 12W COOL LED 120V PC WALLMOUNT WHITE

Overview

ENTRA 12W COOL LED 120V PC WALLMOUNT WHITE
Also known as: 019813107318, ENTRA12W/PC

Specifications

Material: Cast Aluminum
Wattage: 12
Color: White
Light Technology: LED
Material: Cast Aluminum
Color: White
Wattage: 12
Light Technology: LED

Customer Reviews

No reviews for this product
(0)