This product may not be available in all locations.
Closing Button, 30mm, Gray, Plastic, Unused Openings in Enclosures
Item #: 58417
Cat #: 800T-N1
UPC: 662073574361
Documents & Guides
Closing Button, 30 mm, Gray, Plastic, for Filling Unused Openings In Enclosures
Sign In or Register to view pricing and more.
Overview
Closing Button, 30 mm, Gray, Plastic, for Filling Unused Openings In Enclosures
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-N1 from Rockwell Automation® is a gray, 30 mm push button with hole cap closing. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073574361, 800T-N1
Specifications
Size: | 30 mm |
Color: | Gray |
Type: | 30 mm, Closing Button |
Material: | Plastic |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Size: | 30 mm |
Type: | 30 mm, Closing Button |
Family / Style: | 800T |
Color: | Gray |
Material: | Plastic |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)